Test tubes without rim
35 mm, 6 mm, 1 mm
Catalog # 212-1700
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
AR-Glas® (soda-lime glass).
- Heavy wall (212-1700 suitable as Durham-Tube)
- Good chemical and physical properties
- Can also be used as disposable test tubes
Specifications
- Ext.Ø:6 mm
- Wall thickness:1 mm
- Length:35 mm
- Seq:1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



