Order Entry
Belgium
Orders LinkContactUsLinkComponent
Staining Plates

Staining Plates

24, Ø×D: 16×1,6 mm, 140×85×3 mm
Catalog # HECH42418010
Staining Plates
Catalog # HECH42418010
Staining Plates
Staining Plates

24, Ø×D: 16×1,6 mm, 140×85×3 mm

Price
45,40 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Glass plates with plain or frosted surface. Individually wrapped.

Spécifications
  • No. of wells:
    24
  • Seq:
    02
  • W×D×H:
    140×85×3 mm
  • Well size:
    Ø×D: 16×1,6 mm