Order Entry
Belgium
Orders LinkContactUsLinkComponent
Double spatulas

Double spatulas

Double-ended, Ø 3,5 mm, 180 mm, 10 mm
Catalog # 231-2317
Supplier:   HAMMACHER KARL
Double spatulas
Catalog # 231-2317
Supplier:  HAMMACHER KARL
Double spatulas
Double spatulas

Double-ended, Ø 3,5 mm, 180 mm, 10 mm

Price
27,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Double-ended spatulas made from WIRONIT steel.

Specifications
  • Description:
    Double-ended, Ø 3,5 mm
  • Length:
    180 mm
  • Seq:
    13
  • Blade width:
    10 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.