Order Entry
Belgium
Orders LinkContactUsLinkComponent
Double spatulas

Double spatulas

Double-ended, Ø 4,0 mm, 210 mm, 12 mm
N° de catalogue 231-2166
Fournisseur:   HAMMACHER KARL
Double spatulas
N° de catalogue 231-2166
Fournisseur:  HAMMACHER KARL
Double spatulas
Double spatulas

Double-ended, Ø 4,0 mm, 210 mm, 12 mm

Prix
27,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Double-ended spatulas made from WIRONIT steel.

Specifications
  • Description:
    Double-ended, Ø 4,0 mm
  • Length:
    210 mm
  • Seq:
    12
  • Blade width:
    12 mm