Order Entry
Belgium
Orders LinkContactUsLinkComponent
Double spatulas

Double spatulas

Double-ended, Ø 5,0 mm, 300 mm, 13 mm
Catalog # HAMMHWN047-30
Supplier:   HAMMACHER KARL
Double spatulas
Catalog # HAMMHWN047-30
Supplier:  HAMMACHER KARL
Double spatulas
Double spatulas

Double-ended, Ø 5,0 mm, 300 mm, 13 mm

Price
30,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Double-ended spatulas made from WIRONIT steel.

Specifications
  • Description:
    Double-ended, Ø 5,0 mm
  • Length:
    300 mm
  • Seq:
    11
  • Blade width:
    13 mm