Order Entry
Belgium
Orders LinkContactUsLinkComponent
Double spatulas

Double spatulas

Double-ended, Ø 4,0 mm, 240 mm, 12 mm
Catalog # HAMMHWN046-24
Supplier:   HAMMACHER KARL
Double spatulas
Catalog # HAMMHWN046-24
Supplier:  HAMMACHER KARL
Double spatulas
Double spatulas

Double-ended, Ø 4,0 mm, 240 mm, 12 mm

Price
27,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Double-ended spatulas made from WIRONIT steel.

Specifications
  • Description:
    Double-ended, Ø 4,0 mm
  • Length:
    240 mm
  • Seq:
    10
  • Blade width:
    12 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.