Double spatulas
Double-ended, Ø 3,5 mm, 150 mm, 9 mm
N° de catalogue 231-1238
Fournisseur: HAMMACHER KARL
Jump to:
Product Details & Documents
Double-ended spatulas made from WIRONIT steel.
Specifications
- Description:Double-ended, Ø 3,5 mm
- Length:150 mm
- Seq:04
- Blade width:9 mm



