Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Double spatulas

Double-ended, Ø 2,5 mm, 120 mm, 6 mm
N° de catalogue 231-2140
Fournisseur:   HAMMACHER KARL
Double spatulas
N° de catalogue 231-2140
Fournisseur:  HAMMACHER KARL
Double spatulas
Double spatulas

Double-ended, Ø 2,5 mm, 120 mm, 6 mm

Prix
20,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Double-ended spatulas made from WIRONIT steel.

Specifications
  • Description:
    Double-ended, Ø 2,5 mm
  • Length:
    120 mm
  • Seq:
    03
  • Blade width:
    6 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.