Double spatulas
Double-ended, Ø 2,0 mm, 120 mm, 4 mm
Catalog # HAMMHWN038-12
Supplier: HAMMACHER KARL
Jump to:
Product Details & Documents
Double-ended spatulas made from WIRONIT steel.
Specifications
- Description:Double-ended, Ø 2,0 mm
- Length:120 mm
- Seq:02
- Blade width:4 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



