Micro scissors, model Tübingen
Tübingen, curved, sharp/sharp, cutting length 7 mm, 85 mm
Catalog # HAMMHSB531-08
Supplier: HAMMACHER KARL
Jump to:
Product Details & Documents
Stainless steel.
Specifications
- Type:Tübingen, curved, sharp/sharp, cutting length 7 mm
- Length:85 mm
- Seq:05
- Cat. No.:HAMMHSB531-08
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



