Micro scissors, model Tübingen
Tübingen, straight, sharp/sharp, cutting length 7 mm, 85 mm
Catalog # HAMMHSB530-08
Supplier: HAMMACHER KARL
Jump to:
Product Details & Documents
Stainless steel.
Specifications
- Type:Tübingen, straight, sharp/sharp, cutting length 7 mm
- Length:85 mm
- Seq:04



