Order Entry
Belgium
Orders LinkContactUsLinkComponent
GC septa, three layer

GC septa, three layer

Three layer GC septa, 12 mm, 3,81 mm
Catalog # HAMI76013
Supplier:   HAMILTON BONADUZ
GC septa, three layer
Catalog # HAMI76013
Supplier:  HAMILTON BONADUZ
GC septa, three layer
GC septa, three layer

Three layer GC septa, 12 mm, 3,81 mm

Price
36,40 €
Log in for availability
1 * 12 ST
Product Details & Documents

These preconditioned silicone rubber septa are 3,81 mm thick.

  • Average life up to 100 injections with a 26s gauge needle
  • Maximum temperature up to 400 °C
Specifications
  • Ø:
    12 mm
  • Description:
    Three layer GC septa
  • Seq:
    09
  • Thickness:
    3,81 mm