GC septa, three layer
Three layer GC septa, 12,7 mm, 3,81 mm
Catalog # HAMI76006
Supplier: HAMILTON BONADUZ
Aller à :
Product Details & Documents
These preconditioned silicone rubber septa are 3,81 mm thick.
- Average life up to 100 injections with a 26s gauge needle
- Maximum temperature up to 400 °C
Spécifications
- Ø:12,7 mm
- Description:Three layer GC septa
- Seq:10
- Thickness:3,81 mm



