GC septa, three layer
Three layer GC septa, 6,35 mm, 3,81 mm
Catalog # HAMI76001
Supplier: HAMILTON BONADUZ
Jump to:
Product Details & Documents
These preconditioned silicone rubber septa are 3,81 mm thick.
- Average life up to 100 injections with a 26s gauge needle
- Maximum temperature up to 400 °C
Specifications
- Ø:6,35 mm
- Description:Three layer GC septa
- Seq:02
- Thickness:3,81 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



