Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Removable needles

FS 0,17, 100 mm, 0,17 mm, 0,08 mm, 3
Catalog # HAMI200285
Supplier:   HAMILTON BONADUZ
Removable needles
Catalog # HAMI200285
Supplier:  HAMILTON BONADUZ
Removable needles
Removable needles

FS 0,17, 100 mm, 0,17 mm, 0,08 mm, 3

Price
119,00 €
Log in for availability
1 * 3 ST
Product Details & Documents

The benefit of a replaceable needle for the occasional bend or clog and the minimal dead volume of a cemented needle. The unique removable needle design installs the needle precisely at the zero line. The result is a zero dead volume connection that simplifies priming.

Custom lengths and point styles are available. You can order your custom made needle according to your specification.

* Large hub

** Kel-F hub

Specifications
  • Ext.Ø:
    0,17 mm
  • Gauge:
    FS 0,17
  • Ø int.:
    0,08 mm
  • Type of tip:
    3
  • Length:
    100 mm
  • Seq:
    01