Order Entry
Belgium
Orders LinkContactUsLinkComponent
Staining tiles

Staining tiles

12, Ø×H: 20×3 mm, 85×119×6 mm
Catalog # 631-9202
Staining tiles
Catalog # 631-9202
Staining tiles
Staining tiles

12, Ø×H: 20×3 mm, 85×119×6 mm

Price
47,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Glazed porcelain. These large tiles with cavities/wells are suitable for staining applications.

Colour: white.

Specifications
  • No. of wells:
    12
  • W×D×H:
    85×119×6 mm
  • Well size:
    Ø×H: 20×3 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.