Mortiers, sans pilons
100 ml, 50 mm, 80 mm
Catalog # 410-9110
Supplier: MORGAN ADVANCED MATERIALS HALD
Jump to:
Product Details & Documents
En porcelain avec bec. Choix entre une surface de broyage émaillée ou non émaillée.
Certifications: Selon DIN 12906.
Ordering information: Sans pilon (à commander séparément).
Specifications
- Ø int.:80 mm
- Capacité:100 ml
- Hauteur:50 mm
- Seq:13
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



