Order Entry
Belgium
Orders LinkContactUsLinkComponent
Mortars, without pestles

Mortars, without pestles

6000 ml, 140 mm, 330 mm
Catalog # 410-0024
Mortars, without pestles
Catalog # 410-0024
Mortars, without pestles
Mortars, without pestles

6000 ml, 140 mm, 330 mm

Price
873,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Porcelain with lip. Choice of glazed or unglazed grinding surface.

Certifications: Manufactured to DIN 12906.

Ordering information: Pestle must be ordered separately.

Specifications
  • Ø int.:
    330 mm
  • Capacity:
    6000 ml
  • Height:
    140 mm
  • Seq:
    22
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.