Mortars, without pestles
2400 ml, 100 mm, 240 mm
Catalog # 410-9116
Supplier: MORGAN ADVANCED MATERIALS HALD
Jump to:
Product Details & Documents
Porcelain with lip. Choice of glazed or unglazed grinding surface.
Certifications: Manufactured to DIN 12906.
Ordering information: Pestle must be ordered separately.
Specifications
- Ø int.:240 mm
- Capacity:2400 ml
- Height:100 mm
- Seq:21



