Büchner funnels
4300 ml, 240 mm
N° de catalogue 511-2511
Fournisseur: MORGAN ADVANCED MATERIALS HALD
Jump to:
Product Details & Documents
White glazed porcelain.
For filter paper or membrane filtration discs.
Certifications: DIN 12 905 (511-2502, 511-2501 and 511-2500 not according to DIN).
Specifications
- Capacity:4300 ml
- Seq:12
- For filter Ø:240 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



