Order Entry
Belgium
Orders LinkContactUsLinkComponent
Büchner funnels

Büchner funnels

1900 ml, 185 mm
Catalog # 511-2510
Büchner funnels
Catalog # 511-2510
Büchner funnels
Büchner funnels

1900 ml, 185 mm

Price
498,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

White glazed porcelain.

For filter paper or membrane filtration discs.

Certifications: DIN 12 905 (511-2502, 511-2501 and 511-2500 not according to DIN).

Specifications
  • Capacity:
    1900 ml
  • Seq:
    11
  • For filter Ø:
    185 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.