Order Entry
Belgium
Orders LinkContactUsLinkComponent
Büchner funnels

Büchner funnels

1250 ml, 150 mm
Catalog # 511-2509
Büchner funnels
Catalog # 511-2509
Büchner funnels
Büchner funnels

1250 ml, 150 mm

Price
311,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

White glazed porcelain.

For filter paper or membrane filtration discs.

Certifications: DIN 12 905 (511-2502, 511-2501 and 511-2500 not according to DIN).

Specifications
  • Capacity:
    1250 ml
  • Seq:
    10
  • For filter Ø:
    150 mm
  • Cat. No.:
    511-2509