Microplates, 96-well
F-bottom (chimney well), Natural, 96, -
Catalog # 736-0121
Supplier: Greiner Bio-One
Jump to:
Product Details & Documents
PP, untreated, without lid. These microplates are ideal for storage of DNA or RNA, stock cultures, and long-term storage of active agents. Versions available sterile or non sterile and with round, conical or flat bottom well shape.
- Uniform external dimensions with 9 mm well to well spacing
- Alphanumeric well coding
- High chemical and temperature resistance (−196 to +121 °C)
- Sealable with adhesive films, heat seals or CapMats
- RNase- and DNase-free
Specifications
- No. of wells:96
- Sterile:-
- Colour:Natural
- Description:F-bottom (chimney well)
- Seq:17
- Cat. No.:736-0121
- Model:736-0121
- Total volume:392 µl
- Working volume:25 - 370 µl
- Well profile:Flat bottom



