Single use needles
Single use needles, standard, 23, 30 mm, 0,60 mm
Catalog # POUL7.50014
Supplier: Poulten & Graf
Jump to:
Product Details & Documents
Sterile single use needles made of non corroding steel.
Certifications: CE, ISO 7864.
Specifications
- Ø:0,60 mm
- Gauge:23
- Description:Single use needles, standard
- Length:30 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



