Order Entry
Belgium
Orders LinkContactUsLinkComponent
Single use needles

Single use needles

Single use needles, standard, 20, 40 mm, 0,90 mm
Catalog # POUL7.50001
Supplier:   Poulten & Graf
Single use needles
Catalog # POUL7.50001
Supplier:  Poulten & Graf
Single use needles
Single use needles

Single use needles, standard, 20, 40 mm, 0,90 mm

Price
68,20 €
Log in for availability
1 * 100 ST
Product Details & Documents

Sterile single use needles made of non corroding steel.

Certifications: CE, ISO 7864.

Specifications
  • Ø:
    0,90 mm
  • Gauge:
    20
  • Description:
    Single use needles, standard
  • Length:
    40 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.