Order Entry
Belgium
Orders LinkContactUsLinkComponent
Automatic burettes, Schilling pattern

Automatic burettes, Schilling pattern

15 ml, 0,10 ml
Catalog # POUL1.06939
Supplier:   Poulten & Graf
Automatic burettes, Schilling pattern
Catalog # POUL1.06939
Supplier:  Poulten & Graf
Automatic burettes, Schilling pattern
Automatic burettes, Schilling pattern

15 ml, 0,10 ml

Price
140,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

AR-GLAS®, clear or amber, class B.

  • Calibrated to deliver 'TD, Ex'
  • Schellbach stripe, reduced distance between subdivision marks
  • Automatic zeroing, squeezing bottle allows rapid filling, micrometre screw allows fine titration

Error limits according to class B, DIN EN ISO 385

Certifications: Error limits according to class B, DIN EN ISO 385

Specifications
  • Capacity:
    15 ml
  • Division:
    0,10 ml