Order Entry
Belgium
Orders LinkContactUsLinkComponent
Automatic burettes, Schilling pattern

Automatic burettes, Schilling pattern

10 ml, 0,05 ml
Catalog # POUL1.06935
Supplier:   Poulten & Graf
Automatic burettes, Schilling pattern
Catalog # POUL1.06935
Supplier:  Poulten & Graf
Automatic burettes, Schilling pattern
Automatic burettes, Schilling pattern

10 ml, 0,05 ml

Price
140,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

AR-GLAS®, clear or amber, class B.

  • Calibrated to deliver 'TD, Ex'
  • Schellbach stripe, reduced distance between subdivision marks
  • Automatic zeroing, squeezing bottle allows rapid filling, micrometre screw allows fine titration

Error limits according to class B, DIN EN ISO 385

Certifications: Error limits according to class B, DIN EN ISO 385

Specifications
  • Capacity:
    10 ml
  • Division:
    0,05 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.