Automatic burettes, Schilling pattern
50 ml, 0,10 ml
Catalog # POUL1.06845
Supplier: Poulten & Graf
Jump to:
Product Details & Documents
AR-GLAS®, clear or amber, class B.
- Calibrated to deliver 'TD, Ex'
- Schellbach stripe, reduced distance between subdivision marks
- Automatic zeroing, squeezing bottle allows rapid filling, micrometre screw allows fine titration
Error limits according to class B, DIN EN ISO 385
Certifications: Error limits according to class B, DIN EN ISO 385
Specifications
- Capacity:50 ml
- Division:0,10 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



