Order Entry
Belgium
Orders LinkContactUsLinkComponent
Automatic burettes, Schilling pattern

Automatic burettes, Schilling pattern

5 ml, 0,05 ml
Catalog # POUL1.06832
Supplier:   Poulten & Graf
Automatic burettes, Schilling pattern
Catalog # POUL1.06832
Supplier:  Poulten & Graf
Automatic burettes, Schilling pattern
Automatic burettes, Schilling pattern

5 ml, 0,05 ml

Price
114,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

AR-GLAS®, clear or amber, class B.

  • Calibrated to deliver 'TD, Ex'
  • Schellbach stripe, reduced distance between subdivision marks
  • Automatic zeroing, squeezing bottle allows rapid filling, micrometre screw allows fine titration

Error limits according to class B, DIN EN ISO 385

Certifications: Error limits according to class B, DIN EN ISO 385

Specifications
  • Capacity:
    5 ml
  • Division:
    0,05 ml