Order Entry
Belgium
Orders LinkContactUsLinkComponent
Saccharometers

Saccharometers

0 - 7 %, 0,1, 0…30 °C
Catalog # GERI0712WG
Supplier:   GERING
Saccharometers
Catalog # GERI0712WG
Supplier:  GERING
Saccharometers
Saccharometers

0 - 7 %, 0,1, 0…30 °C

Price
97,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These saccharometers with temperature correction scale are suitable for the official testing in breweries especially on wort.

Specifications
  • Temperature Range:
    0…30 °C
  • Seq:
    01
  • Division:
    0,1
  • Range:
    0 - 7 %
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.