Order Entry
Belgium
Orders LinkContactUsLinkComponent
Brix saccharimeters

Brix saccharimeters

60 - 90 °Brix, 1,0, 300 mm
Catalog # 614-0084
Supplier:   GERING
Brix saccharimeters
Catalog # 614-0084
Supplier:  GERING
Brix saccharimeters
Brix saccharimeters

60 - 90 °Brix, 1,0, 300 mm

Price
131,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Brix saccharimeters with a reference temperature of 20 °C.

Specifications
  • Length:
    300 mm
  • Seq:
    22
  • Division:
    1,0
  • Range:
    60 - 90 °Brix