Order Entry
Belgium
Orders LinkContactUsLinkComponent
Brix saccharimeters

Brix saccharimeters

30 - 60 °Brix, 1,0, 20 °C, 230 mm
Catalog # 614-0082
Supplier:   GERING
Brix saccharimeters
Catalog # 614-0082
Supplier:  GERING
Brix saccharimeters
Brix saccharimeters

30 - 60 °Brix, 1,0, 20 °C, 230 mm

Price
39,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

Brix saccharimeters with a reference temperature of 20 °C.

Specifications
  • Length:
    230 mm
  • Seq:
    09
  • Calibration temperature:
    20 °C
  • Division:
    1,0
  • Range:
    30 - 60 °Brix
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.