Brix saccharimeters
0 - 30 °Brix, 1,0, 20 °C, 230 mm
Catalog # 635-0318
Supplier: GERING
Jump to:
Product Details & Documents
Brix saccharimeters with a reference temperature of 20 °C.
Specifications
- Length:230 mm
- Seq:08
- Calibration temperature:20 °C
- Division:1,0
- Range:0 - 30 °Brix



