Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Brix saccharimeters

70 - 80 °Brix, 0,1, 350 mm
Catalog # 614-0080
Supplier:   GERING
Brix saccharimeters
Catalog # 614-0080
Supplier:  GERING
Brix saccharimeters
Brix saccharimeters

70 - 80 °Brix, 0,1, 350 mm

Price
136,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Brix saccharimeters with a reference temperature of 20 °C.

Specifications
  • Length:
    350 mm
  • Seq:
    18
  • Division:
    0,1
  • Range:
    70 - 80 °Brix