Order Entry
Belgium
Orders LinkContactUsLinkComponent
Brix saccharimeters

Brix saccharimeters

80 - 90 °Brix, 0,1, 20 °C, 290 mm
Catalog # 614-0075
Supplier:   GERING
Brix saccharimeters
Catalog # 614-0075
Supplier:  GERING
Brix saccharimeters
Brix saccharimeters

80 - 90 °Brix, 0,1, 20 °C, 290 mm

Price
58,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Brix saccharimeters with a reference temperature of 20 °C.

Specifications
  • Length:
    290 mm
  • Seq:
    07
  • Calibration temperature:
    20 °C
  • Division:
    0,1
  • Range:
    80 - 90 °Brix