Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Brix saccharimeters

0 - 10 °Brix, 0,1, 20 °C, 290 mm
Catalog # 635-0314
Supplier:   GERING
Brix saccharimeters
Catalog # 635-0314
Supplier:  GERING
Brix saccharimeters
Brix saccharimeters

0 - 10 °Brix, 0,1, 20 °C, 290 mm

Price
39,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Brix saccharimeters with a reference temperature of 20 °C.

Specifications
  • Length:
    290 mm
  • Seq:
    01
  • Calibration temperature:
    20 °C
  • Division:
    0,1
  • Range:
    0 - 10 °Brix
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.