Order Entry
Belgium
Orders LinkContactUsLinkComponent
Density hydrometers, M100

Density hydrometers, M100

M100, 1,300 - 1,400 g/ml, 0,002 g/ml, 245 mm
Catalog # GERI0350
Supplier:   GERING
Density hydrometers, M100
Catalog # GERI0350
Supplier:  GERING
Density hydrometers, M100
Density hydrometers, M100

M100, 1,300 - 1,400 g/ml, 0,002 g/ml, 245 mm

Price
57,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

Reference temperature for density measurements: 20 °C.

Certifications: DIN 12791

Packaging: In velvet lined case.

Specifications
  • Length:
    245 mm
  • Seq:
    07
  • Division:
    0,002 g/ml
  • Model:
    M100
  • Range:
    1,300 - 1,400 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.