Density hydrometers, M100
M100, 1,000 - 1,100 g/ml, 0,002 g/ml, 245 mm
N° de catalogue GERI0347
Fournisseur: GERING
Aller à :
Product Details & Documents
Reference temperature for density measurements: 20 °C.
Certifications: DIN 12791
Emballage: In velvet lined case.
Spécifications
- Length:245 mm
- Seq:04
- Division:0,002 g/ml
- Model:M100
- Range:1,000 - 1,100 g/ml



