Order Entry
Belgium
Orders LinkContactUsLinkComponent
Density Hydrometers

Density Hydrometers

3,500 - 4,000 g/ml, 0,01, 300 mm
N° de catalogue GERI0168
Fournisseur:   GERING
Density Hydrometers
N° de catalogue GERI0168
Fournisseur:  GERING
Density Hydrometers
Density Hydrometers

3,500 - 4,000 g/ml, 0,01, 300 mm

Prix
106,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Density hydrometers with reference temperature of 20 °C.

Specifications
  • Length:
    300 mm
  • Seq:
    20
  • Division:
    0,01
  • Range:
    3,500 - 4,000 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.