Order Entry
Belgium
Orders LinkContactUsLinkComponent
Density hydrometers

Density hydrometers

0,600 - 0,800 g/ml, 0,002 g/ml, 280 mm
Catalog # GERI0112
Supplier:   GERING
Density hydrometers
Catalog # GERI0112
Supplier:  GERING
Density hydrometers
Density hydrometers

0,600 - 0,800 g/ml, 0,002 g/ml, 280 mm

Price
36,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

Hydrometers for density measurements.

Specifications
  • Length:
    280 mm
  • Seq:
    001
  • Division:
    0,002 g/ml
  • Range:
    0,600 - 0,800 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.