Order Entry
Belgium
Orders LinkContactUsLinkComponent
Density Hydrometers

Density Hydrometers

0,820 - 0,880 g/ml, 0,001, 160 mm
Catalog # GERI0005
Supplier:   GERING
Density Hydrometers
Catalog # GERI0005
Supplier:  GERING
Density Hydrometers
Density Hydrometers

0,820 - 0,880 g/ml, 0,001, 160 mm

Price
29,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Density hydrometers with reference temperature of 20 °C.

Specifications
  • Length:
    160 mm
  • Seq:
    03
  • Division:
    0,001
  • Range:
    0,820 - 0,880 g/ml