Order Entry
Belgium
Orders LinkContactUsLinkComponent
Hotplate for flasks

Hotplate for flasks

450 W, KI 1 for 50 to 250 ml flasks, 150×225×130 mm
Catalog # 453-1990
Supplier:   GERHARDT
Hotplate for flasks
Catalog # 453-1990
Supplier:  GERHARDT
Hotplate for flasks
Hotplate for flasks

450 W, KI 1 for 50 to 250 ml flasks, 150×225×130 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

For 250 to 1000 ml flasks. Stainless steel reflector with built-in heating coil for heating.

  • With variable output control
  • For temperatures up to 650 °C
Specifications
  • Heating capacity:
    450 W
  • W×D×H:
    150×225×130 mm
  • Type:
    KI 1 for 50 to 250 ml flasks
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Kjeldahl flask K100, 100 ml
    Kjeldahl flask K100, 100 ml
    GERH10-0075
    KI1/KI16
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    For
    Availability
    Price
  • Support rod 600 mm, VA, with screw thread
    Support rod 600 mm, VA, with screw thread
    453-1988
    EV/KI series
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    For
    Availability
    Price
  • AG forked rod for Kjeldahl flasks, chrome-plated, screw-in
    AG forked rod for Kjeldahl flasks, chrome-plated, screw-in
    GERH10-0098
    EV/KI series
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    For
    Availability
    Price
  • AD holder, for distillation flasks
    AD holder, for distillation flasks
    GERH10-0099
    EV/KI series
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    For
    Availability
    Price
  • Kjeldahl flask KD750, 750 ml, (with neck extension)
    Kjeldahl flask KD750, 750 ml, (with neck extension)
    GERH12-0314
    KI2/KI26
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    For
    Availability
    Price
  • Kjeldahl flask K750, 750 ml
    Kjeldahl flask K750, 750 ml
    GERH10-0078
    KI2/KI26
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    For
    Availability
    Price
  • Kjeldahl flask K500, 500 ml
    Kjeldahl flask K500, 500 ml
    GERH10-0077
    EV1/EV16/KI2/KI26
    Log in for availability
    1 * 10 ST

Product Information

  • Catalog #
    For
    Availability
    Price
  • Erlenmeyer flask E100, 100 ml, narrow neck
    Erlenmeyer flask E100, 100 ml, narrow neck
    GERH10-0079
    EV series
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    For
    Availability
    Price
  • Support rod for flasks, 1000 mm
    Support rod for flasks, 1000 mm
    GERH10-0100
    EV/KI series
    Log in for availability
    1 * 1 ST