Order Entry
Belgium
Orders LinkContactUsLinkComponent
pH electrodes, Eutech

pH electrodes, Eutech

pH electrode, rugged, single junction, sealed, 0 - 14, 5...+110 °C, Glass, Annular ceramic, 12×110 mm, BNC, 1 m cable, Strong alkaline solutions, photographic chemicals
Catalog # EUTEECFG7451901B
Supplier:   EUTECH
pH electrodes, Eutech
Catalog # EUTEECFG7451901B
Supplier:  EUTECH
pH electrodes, Eutech
pH electrodes, Eutech

pH electrode, rugged, single junction, sealed, 0 - 14, 5...+110 °C, Glass, Annular ceramic, 12×110 mm, BNC, 1 m cable, Strong alkaline solutions, photographic chemicals

Price
289,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

pH electrodes for use with all pH meters with BNC input connector.

Specifications
  • Connection:
    BNC, 1 m cable
  • Ø×L:
    12×110 mm
  • For:
    Strong alkaline solutions, photographic chemicals
  • Description:
    pH electrode, rugged, single junction, sealed
  • Material:
    Glass
  • Seq:
    06
  • Diaphr.:
    Annular ceramic
  • Temp.:
    5...+110 °C
  • pH:
    0 - 14
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.