Order Entry
Belgium
Orders LinkContactUsLinkComponent
pH electrodes, Eutech

pH electrodes, Eutech

pH combination electrode, single junction, refillable, with protective sensor guard, 0 - 13, 0...+100 °C, Glass, Annular ceramic, 12×130 mm, BNC, 1 m cable, General purposes (samples with low temperature measurements)
N° de catalogue EUTEECFG7350401B
Fournisseur:   EUTECH
pH electrodes, Eutech
N° de catalogue EUTEECFG7350401B
Fournisseur:  EUTECH
pH electrodes, Eutech
pH electrodes, Eutech

pH combination electrode, single junction, refillable, with protective sensor guard, 0 - 13, 0...+100 °C, Glass, Annular ceramic, 12×130 mm, BNC, 1 m cable, General purposes (samples with low temperature measurements)

Prix
144,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

pH electrodes for use with all pH meters with BNC input connector.

Specifications
  • Connection:
    BNC, 1 m cable
  • Ø×L:
    12×130 mm
  • For:
    General purposes (samples with low temperature measurements)
  • Description:
    pH combination electrode, single junction, refillable, with protective sensor guard
  • Material:
    Glass
  • Seq:
    04
  • Diaphr.:
    Annular ceramic
  • Temp.:
    0...+100 °C
  • pH:
    0 - 13