Calibration weights, OIML R111, class E1
200 g, 0,10 ± mg, Class E1 weights
Catalog # ZWIEE108.43.19
Supplier: ZWIEBEL
Jump to:
Product Details & Documents
Documents
ZWIEE105.43.19_TDS_EN
Datasheet
Specifications
- Weight:200 g
- Seq:05
- Tolerance:0,10 ± mg
- Type:Class E1 weights
Accessories
Product Information
- Catalog #AvailabilityPrice
- Brush for cleaning weights, large, 200 mm length, flat, aluminium ferrule, 2 mm thickBrush for cleaning weights, large, 200 mm length, flat, aluminium ferrule, 2 mm thickZWIE6570000Log in for availability1 * 1 ST
Product Information
- Catalog #AvailabilityPrice
- Weight fork
Product Information
- Catalog #AvailabilityPrice
- Gloves, cotton
Product Information
- Catalog #AvailabilityPrice
- Wooden box for single weight 1 g
Product Information
- Catalog #AvailabilityPrice
- Wooden box for single weight 50 g
Product Information
- Catalog #AvailabilityPrice
- Wooden box for single weight 100 g
Product Information
- Catalog #AvailabilityPrice
- Wooden box for single weight 200 g
Product Information
- Catalog #AvailabilityPrice
- Wooden box for single weight 500 g
Product Information
- Catalog #AvailabilityPrice
- Plastic box for single weight 2 g
Product Information
- Catalog #AvailabilityPrice
- Plastic box for single weight 5 g
Product Information
- Catalog #AvailabilityPrice
- Plastic box for single weight 100 g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



