Calibration weights, OIML R111, class E1
20 g, 0,025 ± mg, Class E1 weights
Catalog # ZWIEE105.43.19
Supplier: ZWIEBEL
Jump to:
Product Details & Documents
Documents
ZWIEE105.43.19_TDS_EN
Datasheet
Specifications
- Weight:20 g
- Seq:03
- Tolerance:0,025 ± mg
- Type:Class E1 weights
Accessories
Product Information
- Catalog #AvailabilityPrice
- Brush for cleaning weights, large, 200 mm length, flat, aluminium ferrule, 2 mm thickBrush for cleaning weights, large, 200 mm length, flat, aluminium ferrule, 2 mm thickZWIE6570000Log in for availability1 * 1 ST
Product Information
- Catalog #AvailabilityPrice
- Weight fork
Product Information
- Catalog #AvailabilityPrice
- Gloves, cotton
Product Information
- Catalog #AvailabilityPrice
- Wooden box for single weight 1 g
Product Information
- Catalog #AvailabilityPrice
- Wooden box for single weight 50 g
Product Information
- Catalog #AvailabilityPrice
- Wooden box for single weight 100 g
Product Information
- Catalog #AvailabilityPrice
- Wooden box for single weight 200 g
Product Information
- Catalog #AvailabilityPrice
- Wooden box for single weight 500 g
Product Information
- Catalog #AvailabilityPrice
- Plastic box for single weight 2 g
Product Information
- Catalog #AvailabilityPrice
- Plastic box for single weight 5 g
Product Information
- Catalog #AvailabilityPrice
- Plastic box for single weight 100 g



