Calibration weights, OIML R111, class E1
1 g, 0,010 ± mg, Class E1 weights
ZWIEE101.43.19
: ZWIEBEL
- Weight:1 g
- Seq:01
- Tolerance:0,010 ± mg
- Type:Class E1 weights
Accessories
- Description
- ZWIE6570000Brush for cleaning weights, large, 200 mm length, flat, aluminium ferrule, 2 mm thick1 * 1 ST
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description



