Conductivity cells
TetraCon® 325-15, POM head, with integrated temp. sensor, TetraCon® 325-15, POM head, 1 µS/cm - 2 S/cm, 0,475 cm-1, –5...+80 °C, Epoxy, 15,3×120 mm, 15 m cable
Catalog # 663-1844
Supplier: WTW
Jump to:
Product Details & Documents
TetraCon® 325, TetraCon® V and KLE 325 are suitable for on-site measurements in rivers, lakes and wastewater, fish farming, ground water measurements and applications in water laboratories.
TetraCon® 325/C is ideal for heavy chemical applications, e.g. for acid media.
TetraCon® 325/S is great for measurements in pastes, creams and emulsions.
LR 325/01 is good for measurements in ultapure water.
Specifications
- Conductivity:1 µS/cm - 2 S/cm
- Connection:15 m cable
- Ø×L:15,3×120 mm
- Type:TetraCon® 325-15, POM head
- Description:TetraCon® 325-15, POM head, with integrated temp. sensor
- Material:Epoxy
- Seq:09
- Temp.:–5...+80 °C
- Cell constant:0,475 cm-1
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



