Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Conductivity cells

TetraCon® 325-6, POM head, with integrated temp. sensor, TetraCon® 325-6, POM head, 1 µS/cm - 2 S/cm, 0,475 cm-1, –5...+80 °C, Epoxy, 15,3×120 mm, 6 m cable
Catalog # 663-1842
Supplier:   WTW
Conductivity cells
Catalog # 663-1842
Supplier:  WTW
Conductivity cells
Conductivity cells

TetraCon® 325-6, POM head, with integrated temp. sensor, TetraCon® 325-6, POM head, 1 µS/cm - 2 S/cm, 0,475 cm-1, –5...+80 °C, Epoxy, 15,3×120 mm, 6 m cable

Price
897,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

TetraCon® 325, TetraCon® V and KLE 325 are suitable for on-site measurements in rivers, lakes and wastewater, fish farming, ground water measurements and applications in water laboratories.

TetraCon® 325/C is ideal for heavy chemical applications, e.g. for acid media.

TetraCon® 325/S is great for measurements in pastes, creams and emulsions.

LR 325/01 is good for measurements in ultapure water.

Specifications
  • Conductivity:
    1 µS/cm - 2 S/cm
  • Connection:
    6 m cable
  • Ø×L:
    15,3×120 mm
  • Type:
    TetraCon® 325-6, POM head
  • Description:
    TetraCon® 325-6, POM head, with integrated temp. sensor
  • Material:
    Epoxy
  • Seq:
    07
  • Temp.:
    –5...+80 °C
  • Cell constant:
    0,475 cm-1