Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Conductivity cells

LR 325/01 with integrated temp. sensor, for ultrapure water, LR 325/01, 0,001 - 200 µS/cm, 0,100 cm-1, –5...+80 °C, Stainless steel, 12×120 mm, 1,5 m cable
  663-8118
 :   WTW
Conductivity cells
  663-8118
 :  WTW
Conductivity cells
Conductivity cells

LR 325/01 with integrated temp. sensor, for ultrapure water, LR 325/01, 0,001 - 200 µS/cm, 0,100 cm-1, –5...+80 °C, Stainless steel, 12×120 mm, 1,5 m cable

 
838,00 €
   
1 * 1 ST
 

TetraCon® 325, TetraCon® V and KLE 325 are suitable for on-site measurements in rivers, lakes and wastewater, fish farming, ground water measurements and applications in water laboratories.

TetraCon® 325/C is ideal for heavy chemical applications, e.g. for acid media.

TetraCon® 325/S is great for measurements in pastes, creams and emulsions.

LR 325/01 is good for measurements in ultapure water.

 
  • Conductivity:
    0,001 - 200 µS/cm
  • Connection:
    1,5 m cable
  • Ø×L:
    12×120 mm
  • Type:
    LR 325/01
  • Description:
    LR 325/01 with integrated temp. sensor, for ultrapure water
  • Material:
    Stainless steel
  • Seq:
    01
  • Temp.:
    –5...+80 °C
  • Cell constant:
    0,100 cm-1